text.skipToContent text.skipToNavigation

ABUS PADLOCK DISCUS ST 26/80

Article number A9905.026.080
Colour Stainless steel
Lock width 80
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Specifications

Colour Stainless steel
Lock width 80
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Article numbers

Article number A9905.026.080
EAN 4003318203350
UBB 240325065292
UNSPSC 46171501
Manufacturer article nr  20335
Do not close this page. This message will disappear, when the page is fully loaded.