text.skipToContent text.skipToNavigation

ABUS PADLOCK DISCUS ST 26/70

Article number A9905.026.070
Colour Stainless steel
Lock width 70
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Specifications

Colour Stainless steel
Lock width 70
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Article numbers

Article number A9905.026.070
EAN 4003318127908
UBB 240325065037
UNSPSC 46171501
Manufacturer article nr  12790
Do not close this page. This message will disappear, when the page is fully loaded.