text.skipToContent text.skipToNavigation

Cutting disc A 24 extra dm180x3mm straight steel bore 22.23 mm KLINGSPOR


All-purpose disc for metal processing. Medium-hard bond. Long service life. Aggressive. Bore 22.23 mm Ø

Article number 9G884527
Application Cutting
Shape Other
Thickness 3
Max. number of revolutions 8500
Disc diameter 180
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness 3
Max. number of revolutions 8500
Disc diameter 180
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Model A 24 Extra

Description

All-purpose disc for metal processing. Medium-hard bond. Long service life. Aggressive. Bore 22.23 mm Ø

Article numbers

Article number 9G884527
EAN 4014855012510
UBB 500513232313
UNSPSC 27110000
Manufacturer article nr  13490
Do not close this page. This message will disappear, when the page is fully loaded.