text.skipToContent text.skipToNavigation

Fibre disc Cubitron™ II 987 C dm 115 mm granulation 36+ stainless steel ceramic


Ceramic grit. For all metalworking companies that use angle grinders for high removal rates. Replaces conventional fibre discs as well as surface grinding tasks performed by reinforced and flap wheel discs. For machining stainless steel, aluminium, titanium and nickel alloys. Ceramic grains are precisely formed with a standard size and vertical arrangem

Article number 9E069169
Max. number of revolutions 13200
Diameter 115
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Packed per 100
Full Box only

Specifications

Max. number of revolutions 13200
Diameter 115
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 36
Hole pattern Star-shaped hole
Model DISC

Description

Ceramic grit. For all metalworking companies that use angle grinders for high removal rates. Replaces conventional fibre discs as well as surface grinding tasks performed by reinforced and flap wheel discs. For machining stainless steel, aluminium, titanium and nickel alloys. Ceramic grains are precisely formed with a standard size and vertical arrangement. Sharp abrasive surface with up to 3x longer service life. With star hole. Bore 22 mm Ø

Article numbers

Article number 9E069169
UBB 500634213614
UNSPSC 27110000
Manufacturer article nr  27619
Do not close this page. This message will disappear, when the page is fully loaded.