text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 900 B Diamond 230X2,6X22,23


Advantages: Titanium-coated diamonds for first-rate cutting performance - Fast cutting speed even on reinforced concrete - Unrivalled service life - Designed for professional applications on concrete

Article number 9B428833
Application Cutting
Thickness 2.6
Max. number of revolutions 6600
Disc diameter 230
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness 2.6
Max. number of revolutions 6600
Disc diameter 230
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width 2.6
Segment height 12
Segmentation Toothed
Number of segments 15
Model 15S

Description

DT 900 B diamond cutting blades, 230 x 2,6 x 22,23 mm 15 segments 42 x 2,6 x 12 mm, standard serration.Diamond cutting blades for angle grinders

Article numbers

Article number 9B428833
EAN 4014855216352
UBB 500636762873
UNSPSC 27110000
Manufacturer article nr  325034
Do not close this page. This message will disappear, when the page is fully loaded.