text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 125X1,3X22,23


The TYROLIT CERABOND system brings almost 100 years of experience to a new generation of highest performance tools. With the cut-off wheels from the CERABOND family, we have succeeded in achieving an optimal combination of specially treated ceramic grain and bond structure. Thus it is possible to retain the abrasiveness and the lifetime of the cut-off wheel at the highest level.

Article number 8Z801863
Application Cutting
Shape Flat
Thickness 1.3
Disc diameter 125
Granulation 60
Packed per 15
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness 1.3
Disc diameter 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics
Model Flat

Description

The unique bond system prevents premature grain break-out and guarantees the full grinding power of the individual grains.

Article numbers

Article number 8Z801863
EAN 9003170025287
UBB 500572060753
UNSPSC 27110000
Manufacturer article nr  34059904
Do not close this page. This message will disappear, when the page is fully loaded.