text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 900 B Diamond 125X2,4X22,23


Advantages: Titanium-coated diamonds for first-rate cutting performance - Fast cutting speed even on reinforced concrete - Unrivalled service life - Designed for professional applications on concrete

Article number 8W278236
Application Cutting
Thickness 2.4
Max. number of revolutions 12200
Disc diameter 125
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness 2.4
Max. number of revolutions 12200
Disc diameter 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width 2.4
Segment height 12
Segmentation Toothed
Number of segments 9
Model 9S

Description

Advantages: Titanium-coated diamonds for first-rate cutting performance - Fast cutting speed even on reinforced concrete - Unrivalled service life - Designed for professional applications on concrete

Article numbers

Article number 8W278236
EAN 4014855217991
UBB 500636784406
UNSPSC 27110000
Manufacturer article nr  325208
Do not close this page. This message will disappear, when the page is fully loaded.