text.skipToContent text.skipToNavigation

Milwaukee Rotary hammer PFH 24 E


Variable speed - precise drilling start and perfect adjustment to the application. Lock-on switch for more comfortable extended use . Safety clutch protects machine and user if drill bit jams. Reverse function. Hammer stop function - turns off the hammering action - for screw driving applications or drilling without percussion in wood/metal. Service hatch - access hatch for servicing (e.g. worn-out carbon brushes) . Depth-gauge knob. Soft grip for user comfort. 4 m cable.

Article number 8K118591
Voltage 230
Nominal power consumption 670
Machine weight 2.4
Max. single-blow energy 1.9
Tool insertion SDS-plus socket
Packed per 1

Specifications

Voltage 230
Nominal power consumption 670
Machine weight 2.4
Max. single-blow energy 1.9
Tool insertion SDS-plus socket
Drill diameter in steel 13
Drill diameter soft wood 30
Drill diameter concrete with hammer drill 24
Idle rotational speed 0 - 3700
Model PFH 24 E
Safety PFH 24 E
Type BH_NF_inh_02_EN

Description

Variable speed - precise drilling start and perfect adjustment to the application. Lock-on switch for more comfortable extended use . Safety clutch protects machine and user if drill bit jams. Reverse function. Hammer stop function - turns off the hammering action - for screw driving applications or drilling without percussion in wood/metal. Service hatch - access hatch for servicing (e.g. worn-out carbon brushes) . Depth-gauge knob. Soft grip for user comfort. 4 m cable.

Article numbers

Article number 8K118591
EAN 4002395235834
UBB 500513709351
UNSPSC 23101502
Manufacturer article nr  4933411470
Do not close this page. This message will disappear, when the page is fully loaded.