text.skipToContent text.skipToNavigation

Klingspor Non woven web roll 150X10000 0


Advantages: Very good adaptation to surface contours - No clogging - Ideal for smoothing, cleaning, roughening and for general surface finishing - Can be used wet and dry

Article number 8J073607
Width 150
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 150
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 180
Hole pattern None
Nonwoven fabric-fineness Fineness fine

Description

Advantages: Very good adaptation to surface contours - No clogging - Ideal for smoothing, cleaning, roughening and for general surface finishing - Can be used wet and dry

Article numbers

Article number 8J073607
EAN 4014855089772
UBB 500513307800
UNSPSC 31191500
Manufacturer article nr  258892
Do not close this page. This message will disappear, when the page is fully loaded.