text.skipToContent text.skipToNavigation

WERA 3950 PKL STNL 3/16"X154


Solution to the extraneous rust problem: fasten stainless screws with stainless tools For socket head screws Hex-Plus allows socket head screws to live longer Hexagonal ballpoint on the long arm Imperial

Article number 81623.047.154
Total length
Model Right-angled
Length long leg 154
Wrench width (inch) 3/16 inch
With ball head Yes
Packed per 1

Specifications

Total length 154
Model Right-angled
Length long leg 154
Wrench width (inch) 3/16 inch
With ball head Yes
Length short leg 27

Description

High quality L-keys out of stainless steel for imperial hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving.

Article numbers

Article number 81623.047.154
EAN 4013288117205
UBB 500511583899
UNSPSC 27111710
Manufacturer article nr  05022715001
Do not close this page. This message will disappear, when the page is fully loaded.