text.skipToContent text.skipToNavigation

WERA 3950 PKL STNL 3/32"X112


Solution to the extraneous rust problem: fasten stainless screws with stainless tools For socket head screws Hex-Plus allows socket head screws to live longer Hexagonal ballpoint on the long arm Imperial

Article number 81623.024.112
Total length
Model Right-angled
Length long leg 112
Wrench width (inch) 3/32 inch
With ball head Yes
Packed per 1

Specifications

Total length 112
Model Right-angled
Length long leg 112
Wrench width (inch) 3/32 inch
With ball head Yes
Length short leg 19

Description

High quality L-keys out of stainless steel for imperial hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving.

Article numbers

Article number 81623.024.112
EAN 4013288117151
UBB 500511643537
UNSPSC 27111710
Manufacturer article nr  05022710001
Do not close this page. This message will disappear, when the page is fully loaded.