text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 600 U Diamond 115X2,4X22,23


Advantages: Suitable for a various range of applications - First-rate cutting performance - Exceptional service life thanks to the use of premium grade raw materials and diamonds - Clean cutting edges

Article number 7Z293902
Application Cutting
Thickness 2.4
Max. number of revolutions 13300
Disc diameter 115
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness 2.4
Max. number of revolutions 13300
Disc diameter 115
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width 2.4
Segment height 9
Segmentation Toothed
Number of segments 13
Model 13K

Description

Advantages: Suitable for a various range of applications - First-rate cutting performance - Exceptional service life thanks to the use of premium grade raw materials and diamonds - Clean cutting edges

Article numbers

Article number 7Z293902
EAN 4014855219179
UBB 500636759416
UNSPSC 27110000
Manufacturer article nr  322630
Do not close this page. This message will disappear, when the page is fully loaded.