text.skipToContent text.skipToNavigation

Facom Combination spanners 8MM


Standard wrench for all current applications. High mechanical strength combined with compact size meeting aeronautical standards. Ring head: - Ring open end (size E) designed for better access to series or embedded screws. - OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. - Ring head angled at 15°. Open end head: - Open end angled at 15°. - Open end head-handle geometry optimised for increased access. Metric sizes: 4 to 41 mm. Presentation: satin chrome finish.

Article number 7C350021
Wrench width open end
Surface protection Other
Wrench width socket/ring/ratchet 8
Point count 12
Packed per 1

Specifications

Wrench width open end 8
Surface protection Other
Wrench width socket/ring/ratchet 8
Point count 12

Description

Standard wrench for all current applications. High mechanical strength combined with compact size meeting aeronautical standards. Ring head: - Ring open end (size E) designed for better access to series or embedded screws. - OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. - Ring head angled at 15°. Open end head: - Open end angled at 15°. - Open end head-handle geometry optimised for increased access. Metric sizes: 4 to 41 mm. Presentation: satin chrome finish.

Article numbers

Article number 7C350021
EAN 3148517679573
UBB 500638361476
UNSPSC 27111726
Manufacturer article nr  440.8
Do not close this page. This message will disappear, when the page is fully loaded.