text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 600 U Diamond 350X3X25,4


Advantages: High cutting performance - Long service life thanks to the use of premium-grade raw materials and diamonds - Clean cutting edges - Effortless cutting thanks to short serrated segments

Article number 2Y323379
Application Cutting
Thickness 3
Max. number of revolutions 5500
Disc diameter 350
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness 3
Max. number of revolutions 5500
Disc diameter 350
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Segment width 3
Segment height 10
Segmentation Toothed
Number of segments 37
Model 37K

Description

Advantages: High cutting performance - Long service life thanks to the use of premium-grade raw materials and diamonds - Clean cutting edges - Effortless cutting thanks to short serrated segments

Article numbers

Article number 2Y323379
EAN 4014855217861
UBB 500636781840
UNSPSC 27110000
Manufacturer article nr  325195
Do not close this page. This message will disappear, when the page is fully loaded.