text.skipToContent text.skipToNavigation

Klingspor Non woven web roll 150X10000 0


Advantages: Very good adaptation to surface contours - No clogging - Ideal for smoothing, cleaning, roughening and for general surface finishing - Can be used wet and dry

Article number 2G786598
Width 150
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 150
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 320
Nonwoven fabric-fineness Fineness very fine

Description

Advantages: Very good adaptation to surface contours - No clogging - Ideal for smoothing, cleaning, roughening and for general surface finishing - Can be used wet and dry

Article numbers

Article number 2G786598
EAN 4014855089765
UBB 500513307727
UNSPSC 31191500
Manufacturer article nr  258891
Do not close this page. This message will disappear, when the page is fully loaded.