text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 900 B Diamond 115X2,4X22,23


Advantages: Titanium-coated diamonds for first-rate cutting performance - Fast cutting speed even on reinforced concrete - Unrivalled service life - Designed for professional applications on concrete

Article number 1J956524
Application Cutting
Thickness 2.4
Max. number of revolutions 13300
Disc diameter 115
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness 2.4
Max. number of revolutions 13300
Disc diameter 115
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width 2.4
Segment height 12
Segmentation Toothed
Number of segments 8
Model 8S

Description

Advantages: Titanium-coated diamonds for first-rate cutting performance - Fast cutting speed even on reinforced concrete - Unrivalled service life - Designed for professional applications on concrete

Article numbers

Article number 1J956524
EAN 4014855217960
UBB 500636783820
UNSPSC 27110000
Manufacturer article nr  325205
Do not close this page. This message will disappear, when the page is fully loaded.