text.skipToContent text.skipToNavigation

Gedore 7 R 14 Combination Ratchet Spanner 14mm Chrome Plated 190mm


Flat pattern, UD profile, Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm, For ratchet loosening and fast tightening, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, For ratchet loosening and fast tightening, Ring 13° offset from shaft, reversible

Article number
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 101
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 190
Wrench width open end (mm) 14
Surface protection Chromium-plated
Weight 101
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 14
Head width open end (mm) 31.8
Head width socket/ring/ratchet (mm) 28.2
Head height open end (mm) 4.9
Head height socket/ring/ratchet (mm) 9.4
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 92
Commodity code 8204110000
Model 7 R 14
Type Combination Ratchet Spanner

Description

Flat pattern, UD profile, Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm, For ratchet loosening and fast tightening, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, For ratchet loosening and fast tightening, Ring 13° offset from shaft, reversible

Article numbers

Article number G2111.140.001
EAN 4010886889190
UBB 500501918527
UNSPSC 27111743
Manufacturer article nr  2297124

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.