Let us help you! Do you have a specific in mind?
Plain washer DIN 125-1A Steel Zinc plated 140 HV38130
Hexagon head screw DIN 933 Steel Zinc plated 8.801210
Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.807470
Hexagon thin nut DIN 439 2 Steel Zinc plated 04 left hand thread11382
Hexagon head screw DIN ≈933 Plastic Polyamide (nylon) 6.656100
Hexagon head screw ISO metric thread DIN 933 Steel Hot dip galvanized 8.801410
Hexagon head screw DIN 933 Brass CU2/CU346010
Hexagon socket head cap screw DIN 912 Steel Zinc plated 8.807160
Plain washer, large pack DIN 125-1A Steel Zinc plated 140 HV38140
Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Steel Zinc plated 812600
Hexagon socket button head screw ISO 7380-1 Steel Zinc plated 010.907151
Plain washer DIN 125-1A Stainless steel A4 140 HV55420
Hexagon socket button head screw ISO 7380-1 Stainless steel A455030
Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.907400
Hexagon thin nut DIN 439 2 Steel Hot dip galvanized 04 ISO metric01586
Hexagon thin nut DIN 439 2 Steel Zinc plated 0411360
Hexagon head screw DIN 933 Steel Zinc plated 10.904112
Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 12.907025
Plain washer DIN 125-1A Steel Plain 140 HV38100
Hexagon socket button head screw ISO 7380-1 Stainless steel A251030
ISO standards are globally recognized as the benchmark for quality, safety, and environmental management. Our products meet various essential ISO standards, such as ISO 9001 for quality management and ISO 14001 for environmental management. This ensures consistent performance and sustainability in industrial applications. Since its founding in 1947, ISO has evolved into one of the most influential standardization bodies in the world. The name ISO is derived from the Greek word ‘isos,’ meaning ‘equal,’ and represents the uniformity and reliability these standards provide worldwide. ISO standards enable companies to operate uniformly and efficiently, regardless of their location. This not only fosters international trade and collaboration but also ensures a high level of reliability and quality in the supply chain. At Fabory, we are proud that our products meet the stringent requirements of ISO, underscoring our commitment to quality and customer satisfaction. Read more about ISO 14399 and other norms and standards: Leading standard | Fabory