Hexagon bolts and screws
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
Hexagon bolts and screws
01098
01098.100.020
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
Small hexagon head set screw with full dog point DIN 561 Steel Plain 22H M10X20
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Threaded pitch (P)
1.5
Class
22H
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
20 mm
Threaded pitch (P)
1.5
Class
22H
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Point
Dog
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M10
dp (max.)
7
k
7
L (mm)
20
P
1.5
s
13
z2 (min.)
5
Download as PDF
Print
Standards
NF
E25-133
DIN
561
Article numbers
Article number
01098.100.020
EAN
8715492022677
UBB
952351213659
UNSPSC
31161620