Set screws
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
Sockets and Set Screws
Set screws
55240
55240.060.030
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
Hexagon socket set screw with flat end DIN 913 Stainless steel A4 M6X30
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Flat
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
30 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Flat
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M6
dp (max.)
4
L (mm)
30
P
1
s
3
t (min.)
2
Download as PDF
Print
Standards
ISO
4026
NEN
2341
BS
4168-2
NF
E27-180
ASME
B18.3.6M
DIN
913
Article numbers
Article number
55240.060.030
EAN
8715492338006
UBB
952351518347
UNSPSC
31161518