Set screws
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
Sockets and Set Screws
Set screws
07820
07820.100.016
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
Hexagon socket set screw with dog point DIN 915 Steel Plain 45H M10X16
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Dog
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
16 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Dog
Surface treatment
Plain
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M10
dp (max.)
7
L (mm)
16
P
1.5
s
5
t (min.)
4
z long (min.)
5
z long if L ≥
16
z short (min.)
2.5
Download as PDF
Print
Standards
DIN
915
BS
4168-4
NEN
2344
NF
E27-182
ASME
B18.3.6M
ISO
4028
Article numbers
Article number
07820.100.016
EAN
8715492161413
UBB
950351511742
UNSPSC
31161518