Synspec B.V.
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
Sockets and Set Screws
Set screws
55260
55260.100.050
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
Hexagon socket set screw with cup point DIN 916 Stainless steel A4 M10X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
50 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Cup
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M10
dv
6
L (mm)
50
P
1.5
s
5
t (min.)
4
Download as PDF
Print
Standards
BS
4168-5
ASME
B18.3.6M
DIN
916
ISO
4029
NF
E27-183
NEN
2343
Article numbers
Article number
55260.100.050
EAN
8715492339225
UBB
952351523032
UNSPSC
31161518