Nedtrain Oud
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
Sockets and Set Screws
Set screws
55260
55260.100.016
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
Hexagon socket set screw with cup point DIN 916 Stainless steel A4 M10X16
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
16 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Cup
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M10
dv
6
L (mm)
16
P
1.5
s
5
t (min.)
4
Download as PDF
Print
Standards
DIN
916
BS
4168-5
NEN
2343
NF
E27-183
ISO
4029
ASME
B18.3.6M
Article numbers
Article number
55260.100.016
EAN
8715492339171
UBB
952351080405
UNSPSC
31161518