Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07040
07040.120.025
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
Hexagon socket head cap screw MF/MEF DIN 912 Steel Plain 12.9 M12X1,50X25
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M12
Length
25 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric fine thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
36
d-D
M12
dk (max.)
18
Full thread if L ≤
50
k (max.)
12
L (mm)
25
P
1.5
s
10
Download as PDF
Print
Standards
DIN
912
NEN
1241
BS
4168-1
ASME
B18.3.1M
NF
E25-125
ISO
12474
Article numbers
Article number
07040.120.025
EAN
8715492054456
UBB
952351307139
UNSPSC
31161605