Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.140.045
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M14X45
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M14
Length
45 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
40
d-D
M14
dk (max.)
21
Full thread if L ≤
55
k (max.)
14
L (mm)
45
P
2
s
12
Download as PDF
Print
Standards
ASME
B18.3.1M
BS
4168-1
NEN
1241
ISO
4762
DIN
912
NF
E25-125
Article numbers
Article number
07060.140.045
EAN
8715492057815
UBB
950351412412
UNSPSC
31161605