Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
53570
53570.100.100
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
Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M10X100
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
80
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
100 mm
Class
80
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Dimensions
b
32
d-D
M10
dk (max.)
16
Full thread if L ≤
40
k (max.)
10
L (mm)
100
P
1.5
s
8
Download as PDF
Print
Standards
ISO
4762
ASME
B18.3.1M
DIN
912
BS
4168-1
NEN
1241
NF
E25-125
Article numbers
Article number
53570.100.100
EAN
8715494136396
UBB
500571285013
UNSPSC
31161605