My Favorites
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
Hexagon bolts and screws
51010
51010.060.055
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
Hexagon head screw DIN 933 Stainless steel A2 Min.50 M6X55
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
55 mm
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Dimensions
d-D
M6
k
4
L (mm)
55
P
1
s
10
Download as PDF
Print
Standards
ASME
B18.2.3.1M
NEN
1568
ISO
4017
NF
E25-114
DIN
933
Article numbers
Article number
51010.060.055
EAN
8715492255709
UBB
950351774761
UNSPSC
31161620