text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Fabory D172A Short Bush with Collar for Drill Tool 6.8mm


Article number
D (mm)
Show all diameters
Type of accessories/components Other
Accessories Yes
Part No
Brand Fabory
d1 6.80
d2 12
Packed per 1

Specifications

D (mm) 6.80
Type of accessories/components Other
Accessories Yes
Part No
Brand Fabory
d1 6.80
d2 12
d3 15
h1 3
h2 10
Weight per piece (g) 8.2
Commodity code
Type Short Bush with Collar

Standards

DIN 172A

Article numbers

Article number F3685.068.001
EAN 8716563437925
UBB 240201417435
UNSPSC 27110000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.