text.skipToContent text.skipToNavigation

Foot plate with anti-slip plate, hygienic, ball joint ø 15 mm Stainless steel A2

Numero articolo
Brand FATH
Material Stainless steel
Material technical A2
Info
  • Max. load 700 kg
  • Anti-slip plate: Thermoplastic elastomer ≈75° Shore A, water and oil resistant (up to 60°C), with antibacterial and antimicrobial protection

Specifiche

Brand FATH
Material Stainless steel
Material technical A2
Info
  • Max. load 700 kg
  • Anti-slip plate: Thermoplastic elastomer ≈75° Shore A, water and oil resistant (up to 60°C), with antibacterial and antimicrobial protection

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.