text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Hexagon head fit bolt with short thread DIN 610 Steel Plain 10.9 M8X40X29,6


Article number
Diameter
Show all diameters
Length
Show all lengths
Lk min. 29.6
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Packed per 25
Full Box only

Specifications

Diameter M8
Length 40 mm
Lk min. 29.6
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 24.16
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b:50mmL≤150mm 13.5
b:L150mm 18.5
b:L≤50mm 11.5
d-D M8
ds (k6) 9
k 5.3
L (mm) 40
P 1.25
s 13

Standards

DIN 610

Article numbers

Article number 04145.080.040
EAN 8717077294769
UBB 500650803140
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.