text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Cutting wheel 115 x 2,0 x 22,23

Article number 3F911497
Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 115
Granulation 46

Specifications

Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 115
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 27

Description

The PREMIUM CUT AND GRIND cut-off wheel is a perfect universal tool for cutting and grinding. The cut-off wheel, which is made of high-quality materials, has a special deep cut protection and thus ensures maximum safety during cutting. With the CUT AND GRIND you can handle applications such as grinding and deburring as well as cutting and plunge in just one step.

Article numbers

Article number 3F911497
EAN 9003170019132
UBB 500572041381
UNSPSC 27110000
Manufacturer article nr  34042756
Do not close this page. This message will disappear, when the page is fully loaded.