text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Carving tool 25 x 6/1L100

Article number 2P369014
Width 25
Thickness (mm) 6
Length 100
Material Siliconcarbide
Granulation 240

Specifications

Width 25
Thickness (mm) 6
Length 100
Material Siliconcarbide
Granulation 240
Brand TYROLIT

Description

The ceramic hollow chisel stones are ideally suited to whetting narrow-toothed tools. Thanks to the varying grit sizes you can select your tool based on the individual application. Due to the conical shape it is possible for you to grind and deburr right down to the tooth base.

Article numbers

Article number 2P369014
EAN 9003170005845
UBB 500683009335
UNSPSC 27112700
Manufacturer article nr  584
Do not close this page. This message will disappear, when the page is fully loaded.