text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Ripca Single Cable 500m 1YLW/GRN-500

Article number 3B912788
Nom. conductor cross-section 1
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Yellow

Specifications

Nom. conductor cross-section 1
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Yellow
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 1.95
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 18
Conductor identification/ coding colour Green

Article numbers

Article number 3B912788
EAN 8712734084554
UBB 500640173257
UNSPSC 27110000
Manufacturer article nr  1YLW/GRN-500
Do not close this page. This message will disappear, when the page is fully loaded.