text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Feeler gauge stock thickness 0.10 mm length 5 m width 12.7 mm PROMAT


Article number 8P233224
Measuring range (mm) 0.10-0.10
Type of measurement Thickness
Metric graduation Yes
Imperial graduation No
Number of blades 1
Packed per 1

Specifications

Measuring range (mm) 0.10-0.10
Type of measurement Thickness
Metric graduation Yes
Imperial graduation No
Number of blades 1

Article numbers

Article number 8P233224
EAN 4015448500650
UBB 500583569784
UNSPSC 41111617
Manufacturer article nr  4000851449
Do not close this page. This message will disappear, when the page is fully loaded.