text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Anvil 35 kg with two beaks forged steel KANCA


Article number 4B402814
Width 95
Height 200
Weight 35
Length 475
Material Steel
With fastening holes Yes
Number of horns 2
Packed per 1

Specifications

Width 95
Height 200
Weight 35
Length 475
Material Steel
With fastening holes Yes
Number of horns 2

Article numbers

Article number 4B402814
EAN 8695544306026
UBB 500581970836
UNSPSC 27111603
Manufacturer article nr  61601010035
Do not close this page. This message will disappear, when the page is fully loaded.