text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spot weld drill fast cut nominal dm 8 x overall length 80 mm HSS-Co5 RUKO


Article number 2G166530
Total length (mm)
Diameter drill (mm)
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 80
Diameter drill (mm) 8
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 180
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No

Article numbers

Article number 2G166530
EAN 4007140002082
UBB 500581369583
UNSPSC 25191700
Manufacturer article nr  101108/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.