text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Lead knife length 192 mm blade length 70 mm wood HESSE


Article number 2A854414
Total length (mm) 310
Material handle Wood
Weight (g) 42
Packed per 1

Specifications

Total length (mm) 310
Material handle Wood
Weight (g) 42

Article numbers

Article number 2A854414
EAN 4030884806029
UBB 500584089519
UNSPSC 27110000
Manufacturer article nr  480602
Do not close this page. This message will disappear, when the page is fully loaded.