text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Radiator brush width 25 mm bristle length 45 mm grey mixed bristles


Article number 0E938239
Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 25
Material bristles Other
With bucket hook No
Length bristles (mm) 45
Packed per 1

Specifications

Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 25
Material bristles Other
With bucket hook No
Length bristles (mm) 45

Article numbers

Article number 0E938239
EAN 4250560503725
UBB 500573664165
UNSPSC 27110000
Manufacturer article nr  158250
Do not close this page. This message will disappear, when the page is fully loaded.