text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Vernier calliper Measuring r.150/6mm/"


with metal housing cover and metal buttonsmechanical system made of stainless, hardened steelwith or without thumb wheel (included in delivery for customer to fit if required)large LCD display with clear read-offs, figures 9 mm highdisplay accuracy 0.01 mm/ 0.0005"measuring tips ground fine and lappedON/OFF buttonwith depth gaugeunit of measure in mm or

Article number G1560.129.001
Depth dimension Yes
Accuracy (mm) 0.01
Metric graduation Yes
Imperial graduation Yes
Brand STAHLWILLE
Packed per 1

Specifications

Depth dimension Yes
Accuracy (mm) 0.01
Metric graduation Yes
Imperial graduation Yes
Brand STAHLWILLE
Type 12900/1 Messschieber, digital

Description

with metal housing cover and metal buttonsmechanical system made of stainless, hardened steelwith or without thumb wheel (included in delivery for customer to fit if required)large LCD display with clear read-offs, figures 9 mm highdisplay accuracy 0.01 mm/ 0.0005"measuring tips ground fine and lappedON/OFF buttonwith depth gaugeunit of measure in mm or imperial, zeroing possible at any positionincl. 2 x 3 V batteries (type CR2032) packaged in accordance with UN 3091, Class 9in plastic case

Article numbers

Article number G1560.129.001
EAN 4018754167692
UBB 500503457631
UNSPSC 27111806
Manufacturer article nr  77371002
Do not close this page. This message will disappear, when the page is fully loaded.