text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Loctite 577 Thread sealant Yellow 577-50 ml

Article number 90005.577.050
Volume (ml)
Colour Yellow
Max. temperature (°C) 150
Physical form Liquid
Melting temperature (°C) -55°C to +150°C

Specifications

Volume (ml) 50
Colour Yellow
Max. temperature (°C) 150
Physical form Liquid
Melting temperature (°C) -55°C to +150°C
Viscosity (Pa-s) 16,000 – 33,000 mPa·s

Description

Technical data: Maximum pipe size: 3''. Disassembly strength: medium. Service temperature range -50 °C - +150 °C. Breakaway torque: 11 Nm. P1 NSF Reg. No.: 123001 DVGW Approval (EN 751-1): NG-5146AR0621. WRAS Approval (BS 6920): 0711506.

Article numbers

Article number 90005.577.050
EAN 4033267222300
UBB 500572612520
UNSPSC 31201700
Manufacturer article nr  234560
Do not close this page. This message will disappear, when the page is fully loaded.