text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Center drill CENTBOOR 8X120MM


The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article number B4957.584.777
Total length (mm) 120
Shaft diameter (mm) 7.15
Nominal diameter (mm) 7.15
Cutting material HM
Shank shape Other
Packed per 1

Specifications

Total length (mm) 120
Shaft diameter (mm) 7.15
Nominal diameter (mm) 7.15
Cutting material HM
Shank shape Other

Description

The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article numbers

Article number B4957.584.777
EAN 3165140375924
UBB 500505050699
UNSPSC 27112826
Manufacturer article nr  2608584777
Do not close this page. This message will disappear, when the page is fully loaded.