text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

ISO 7093-1 Penny Mudguard Flat Washer, Stainless Steel A4, 200 HV M12


Article number
Diameter
Class 200 HV
For nom. size 12
Material Stainless steel
Material technical A4
Packed per 200
Full Box only

Specifications

Diameter M12
Class 200 HV
For nom. size 12
Material Stainless steel
Material technical A4

Dimensions

d1 13
d2 37
h 3

Description

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A4 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Standards

ISO 7093-1

Article numbers

Article number 55531.120.001
EAN 8715494634861
UBB 500634471196
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.