text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket screw plug with collar MF DIN 908 Steel Plain M26X1,50


Article number
Diameter
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 25
Full Box only

Specifications

Diameter M26
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

d-D M26
d2 (h14) 31
L ≈ 20
P 1.5
s (D12) 12

Standards

DIN 908

Article numbers

Article number 07640.260.150
EAN 8715492154262
UBB 950355823119
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.