text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head shoulder screw UNC ASME B18.3 Stainless steel ASTM F879 304

Article number
Driving features Hexagon socket
Head shape Cylindrical Knurled
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Coarse

Specifications

Driving features Hexagon socket
Head shape Cylindrical Knurled
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.3
BS 2470

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.