text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Alloy steel ASTM A574 Plain NO.6X1/2

Article number
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Specifications

Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Standards

ASME B18.3

Article numbers

Article number 07212.035.012
EAN 8715492080363
UBB 953351861364
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.