text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Double open-end spanner 6 10 x 12 mm length 157 mm chrome-plated


Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated, * not standardised, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous use, Chrome-vanadium steel 31Cr

Article number
Surface protection Chromium-plated
Length 157
Isolation protection 1000 V No
Wrench size large (mm) 12
Wrench size small (mm) 10
Packed per 1

Specifications

Surface protection Chromium-plated
Length 157
Isolation protection 1000 V No
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Height of head small (mm) 4.5
Head width small (mm) 23.5
Head width large (mm) 28
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand GEDORE

Description

Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated, * not standardised, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous use, Chrome-vanadium steel 31CrV3

Article numbers

Article number G2128.010.012
EAN 4010886606483
UBB 240120075975
UNSPSC 27111726
Manufacturer article nr  6064800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.