text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Fischer fza 12x40 m8/15 r undercut anchor


The fischer ZYKON bolt anchor FZA is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive f

Article number 60775FIS
Diameter
Wrench width (mm) 13
Length 69
Thread type Metric
Thread size (metric) 8
Packed per 1

Specifications

Diameter M8
Wrench width (mm) 13
Length 69
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 12
Number of washers 1
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 15
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand FISCHER
ETA-approval Yes
DIBt-approval Yes

Description

The fischer ZYKON bolt anchor FZA is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON bolt anchor FZA is ideal for fixing façades, railings, and steel constructions within external areas in cracked concrete.

Article numbers

Article number 60775FIS
EAN 4006209607756
UBB 500616769419
UNSPSC 31162400
Manufacturer article nr  60775
Do not close this page. This message will disappear, when the page is fully loaded.