text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 6921 Hexagon Flange Bolt, Stainless Steel A2-70 M5X30


Hexagon Flange Bolts with Plain Flange, made from robust steel material with a resilient stainless steel surface treatment. These A2-70 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducin

Article number
Diameter
Length
Class 70
Driving features Hexagon
Head shape Hexagon head
Packed per 200
Full Box only

Specifications

Diameter M5
Length 30 mm
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

b (min.) 16
d-D M5
dc (max.) 11.8
k (max.) 5.4
L (mm) 30
P 0.8
s 8

Description

Hexagon Flange Bolts with Plain Flange, made from robust steel material with a resilient stainless steel surface treatment. These A2-70 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducing surface pressure. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN 6921 and EN 1665.

Standards

ASME ≈B18.2.3.4M
ISO ≈4162
EN ≈1665
DIN ≈6921

Article numbers

Article number 51018.050.030
EAN 8715494551021
UBB 500635892820
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.