text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Power wrench socket bit IN K 32 3/4 inch width across flats 14 mm length 65 mm


Article number 8V111360
Diameter 38
Length 65
Isolation protection 1000 V No
Blade length (mm) 17
Connection size 3/4 inch
Dimension (mm) 14
Connection size (mm) 20
Packed per 1

Specifications

Diameter 38
Length 65
Isolation protection 1000 V No
Blade length (mm) 17
Connection size 3/4 inch
Dimension (mm) 14
Connection size (mm) 20
VDE tested No
Brand GEDORE

Article numbers

Article number 8V111360
EAN 4010886869987
UBB 500642785884
UNSPSC 27111704
Manufacturer article nr  1956477
Do not close this page. This message will disappear, when the page is fully loaded.