text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Cubitron II Abrasive disc 60+ 125MM


3M™ Cubitron™ II Hookit™ Cloth Disc 947A is a cloth disc featuring 3M Precision Shaped Grain. Our cloth discs are constructed on a durable X-weight poly-cloth backing for high performance on a wide range of metals.Use 3M™ Cubitron™ II Hookit™ Cloth Disc 947A to cut cooler, faster, and for longer on a variety of substrates.Our discs feature 3M Precision

Article number 0K587636
Diameter 125
Type Disc
Material of carrier Polyester
Suitable for metal Yes
Hook-and-loop fastening Yes
Packed per 1

Specifications

Diameter 125
Type Disc
Material of carrier Polyester
Suitable for metal Yes
Hook-and-loop fastening Yes
Granulation according to CAMI 60
Brand 3M

Description

3M™ Cubitron™ II Hookit™ Cloth Disc 947A is a cloth disc featuring 3M Precision Shaped Grain. Our cloth discs are constructed on a durable X-weight poly-cloth backing for high performance on a wide range of metals.Use 3M™ Cubitron™ II Hookit™ Cloth Disc 947A to cut cooler, faster, and for longer on a variety of substrates.Our discs feature 3M Precision Shaped Grain, easily slicing through metal using 3M micro replication technology to form constantly sharp peaks. The X-Weight poly-cotton backing delivers outstanding tear resistance, flexibility, and a consistent, uniform finish. 947A discs are available in a range of grades to meet the most demanding job requirements.Grades 40+ and 60+ can be used for many specialised construction applications, such as shaping and dimensioning fibreglass architectural elements. Grades 80+ and 120+ are ideal for levelling and blending the metal surface especially in automotive ‘body-in-white” applications. Convenient Hookit discs are ideal for high volume, quick change operations. They’re easy to attach and easy to remove, they leave a clean surface for the next disc.

Article numbers

Article number 0K587636
UBB 500679176957
UNSPSC 31191500
Manufacturer article nr  94713137
Do not close this page. This message will disappear, when the page is fully loaded.